Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #10 Screw Size, Aluminum, 3/16 in Overall Lg
Mfr # S1339-M04-F16-I
Zoro # G8036202
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Aluminum
- Outside Diameter 1/2"
Product Information
- Brand Unicorp
- MFR # S1339-M04-F16-I
- Zoro # G8036202
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 3/16 in |
Outside Diameter | 1/2" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Aluminum |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (513111G)
- G.L. HUYETT Pos Lock 1/4 x 2 T-Handle Yellow (PLTY-0250-2000)
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0062)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x2in, 32000lb, PK5 (U39150.050.0200)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia (500310RSA)
- ZORO SELECT Spacer, #2 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.09 in Inside Dia, 10 PK (CRF030422GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (140206RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #12 Inside Dia (370212RSA)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- Unicorp Round Spacers