Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1 in Overall Lg
Mfr # S1111-M04-F16-I
Zoro # G8035317
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Aluminum
- Outside Diameter 3/8"
Product Information
- Brand Unicorp
- MFR # S1111-M04-F16-I
- Zoro # G8035317
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1 in |
Outside Diameter | 3/8" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Aluminum |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11072.037.0001)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-632-A)
- ZORO SELECT Set Screw, ST, M8 x 1mm, Cup, 12mm, PK100 (M07852.080.0012)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (70193)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (370810RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (140804RS303)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 7/8 in Overall Lg (501414RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (371010RS303)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 30 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME083)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia (370510RSA)
- Unicorp Round Spacers