Unicel Filter Cartridges

Unicel Filter Cartridges C-7375 75 Sq. Ft. Open Replacement Filter Cartridge


product price: $66.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Unicel Cartridges are the finest replacement elements you can buy for your pool or spa. The Unicel cartridge material meets or exceeds the original cartridges that the filter for your pool or spa came installed with. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.

Features
  • Heavy-duty polyester material
  • More cartridge pleats mean improved filtering capacity
  • Built to the highest possible quality
  • 75 sq. ft. Caldara Spa
  • Outside Diameter - 7 in.
  • Length - 14 3⁄4 in.
  • Top Inside Diameter - 2 11/16 in.
  • Bottom Inside Diameter - 2 11/16 in.
  • Dimension - 10 L x 10 W x 17 H in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.