Shop All Permanent Markers
Uni-Paint
Permanent Marker, Fine Bullet Tip, Green
Mfr # 63704
Zoro # G6073451
original price:
$4.59
5% off
new price: $4.35
/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade Industrial Grade
Product Information
- Brand Uni-Paint
- MFR # 63704
- Zoro # G6073451
- UPC # 70530637045
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Green |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | Industrial Grade |
Description
Sanford® uni®-Paint Permanent Marker, Fine Bullet Tip, Green
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Black Toner Cartridge Use and Return 2K YLD 3302665 (PK492)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Blue/White (MK233)
- EUREKA Peanuts® Giant Flying Ace Snoopy Bulletin Board Set (847681)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, Red, PK25 (7416-N)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, White (63613)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Blue (63603)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Black (63701)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Red Ink, Dozen (8887)
- Uni-Paint Permanent Markers