Shop All Dry Erase Markers
Uni-Paint
Permanent Marker, Fine Bullet Tip, Assorted Colors, PK6
Mfr # 63720
Zoro # G001848011
product price: $21.39
/pk 6, $3.57/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Fine
- Marker Type Permanent
- Color Assorted
- Marker Tip Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Uni-Paint
- MFR # 63720
- Zoro # G001848011
- UPC # 30246637203
- Country of Origin Viet Nam
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Marker Type | Permanent |
Color | Assorted |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.206 lbs |
Marker Grade | Industrial Grade |
Marker Color Assortment | Black; Blue; Green; Red; White; Yellow |
Description
Create long-lasting artwork with uni Paint Markers. These permanent paint markers can be used on glass, metal, stone, plastic, wood, and other surfaces. The oil-based formula is glossy and opaque, and produces bold marks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Solution Tank Blue Cap (1232514)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Orange, 100/Case (G14053E)
- UNIVERSAL Box Sealing Tape, 48mm x 100m, Clr, PK6 (UNV63500)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Assorted Colors, PK12 (63721)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- CHEF MASTER Chef-Master 90032 - Rain Proof Markers, Blue/Pink/White/Green/Yellow (90032**)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 64 Assorted Colors (10128WM16)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Blue 12PK (SAN16003)
- SHARPIE Permanent Markers, , Ultra-Fine, 12/DZ, Black PK (SAN37121DZ)
- Uni-Paint Dry Erase Markers