Shop All Dry Erase Markers
Uni-Paint
Permanent Marker, Fine Bullet Tip, Assorted Colors, PK12
Mfr # 63721
Zoro # G501848047
product price: $32.19
/pk 12, $2.68/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine
- Marker Tip Bullet
- Color Assorted
- Marker Type Permanent
- Weight 0.383 lbs
Product Information
- Brand Uni-Paint
- MFR # 63721
- Zoro # G501848047
- UPC # 30246637210
- Country of Origin Viet Nam
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Marker Tip | Bullet |
Color | Assorted |
Marker Type | Permanent |
Weight | 0.383 lbs |
Marker Grade | Industrial Grade |
Marker Color Assortment | Black; Blue; Gold; Green; Light Blue; Orange; Pink; Purple; Red; Silver; White; Yellow |
Description
Create long-lasting artwork with uni Paint Markers. These permanent paint markers can be used on glass, metal, stone, plastic, wood, and other surfaces. The oil-based formula is glossy and opaque, and produces bold marks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Binding Spines, 1/2", PK125 (4000134)
- BETTER PACKAGES Feed Wheel (E555-065-00)
- VELAB Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb (VE-WD150M)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Assorted Colors, PK6 (63720)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK12 Low Odor (5001-21MA)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted, PK4 (5001MA)
- SHARPIE T.E.C. Permanent Marker, Fine Bullet Tip, Black (13401)
- SCHOOL SMART MARKER DRY ERASE PEN BLUE PACK OF 12 PK (BY1076-12BLUE)
- Uni-Paint Dry Erase Markers