Shop All Window & Wall Air Conditioners
Uni-Fit
Through-the-Wall Air Conditioner, 230V AC
Mfr # UET14B33A
Zoro # G311377782
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 24 7/32 in
- Height 14 1/2 in
- Depth 20 9/32 in
- NEMA Plug Configuration - HVAC 6-20P
Product Information
- Brand Uni-Fit
- MFR # UET14B33A
- Zoro # G311377782
- UPC # 724587445800
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 7/32 in |
Height | 14 1/2 in |
Depth | 20 9/32 in |
Fits Wall Sleeve - H x W x D | 14 1/2 in x 24 7/32 in x 20 9/32 in |
Details
Item | Through-the-Wall Air Conditioner |
Voltage | 230V AC |
NEMA Plug Configuration - HVAC | 6-20P |
Duty Rating | Residential Grade |
Chassis Type | Fixed |
Operation Mode - HVAC | Cooling/Heating |
Mounting Sleeve Included | Yes |
Cooling Capacity | 14,000 BtuH |
Number of Speeds | 3 |
Heating Capacity - Electric | 10,600 BtuH |
Refrigerant Type | R-32 |
Standards | Energy Star |
Air Flow Direction | 8 Way |
EER | 9.4 |
Smart Connectivity | Wi-Fi Control |
CEER Rating | 9.3 |
Heating Method | Electric Heat |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 14,000 BtuH, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 9.4 EER, 9.3 CEER Rating, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-20P, Smart Connectivity Wi-Fi Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50749-40)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (PV-100X)
- AMERIFLOW Snap-On Backdraft Damper, 14"Duct Dia. (G1700B14)
- DANFOSS Straight Valve Body 1/2" (013G-8015)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET10B33A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF08B10A)
- PERFECT AIRE 12000 BTU 115 V WIFI Window Air Conditioner w/Remote 550 sq ft (1PAWFC12000)
- PERFECT AIRE 8,000 BTU Thru-the-Wall Air Conditioner (4PATW8000)
- GLOBAL INDUSTRIAL 14,000 BTU Through The Wall Air Conditioner, Cool with Heat, 208/230V (292861)
- FRIEDRICH Air Conditioner w/Heat, 12,000 BtuH Cool (WHT12A33A)
- GLOBAL INDUSTRIAL 208 / 230, Cool Only BtuH, 24-3/16 in W. (292857)
- Uni-Fit Window & Wall Air Conditioners