Shop All Pens
Uni-Ball
VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5
Mfr # 1832410
Zoro # G7524556
product price: $14.79
/pk 5, $2.96/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Assorted
- Tip Size 0.5 mm
- Marking Tool Product Group VISION ELITE BLX Series
- Pen Grip Smooth
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Micro |
Details
Pen Type | Roller Ball Pen |
Color | Assorted |
Item | Pens |
Marking Tool Product Group | VISION ELITE BLX Series |
Pen Grip | Smooth |
Pen Tip | Conical |
Weight | 0.154 lbs |
Special Ink Properties | Black Ink Tinted with Color |
Pen Tip Type | Conical |
Pen Ink Color(s) | Assorted |
Pen Cap Color(s) | Assorted |
Pen Barrel Color(s) Assortment | White/Blue; White/Brown; White/Green; White/Purple; White/Red |
Pen Ink Color(s) Assortment | Blue-Infused Black; Brown-Infused Black; Green-Infused Black; Purple-Infused Black; Red-Infused Black |
Pen Cap Color(s) Assortment | White/Blue; White/Brown; White/Green; White/Purple; White/Red |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Sub-Brand & Product Family | VISION ELITE™ BLX Series |
Pen Barrel Color(s) | Assorted |
Description
uni-ball® VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted Ink/Barrel, 5/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Three-Hole Paper Punch, 20 Sheets, Blk/Gry (A7074133)
- FISKARS 5 Microtip Scissors (194810-1014)
- MEASURETEK Digital Compact Bench Scale 25 lb./10kg Capacity (12R969)
- C.H. HANSON STAMP SET 9PC HANSON1/8"" (20683)
- UNI-BALL Pen, Ub, Visionelite, 0.8, Bebk (UBC61232)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Pe (UBC69025)
- UNI-BALL Signo 207 Needle Point Retractable Gel Pen, 0.7mm, Black, PK12 (1736097)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk Barrel, PK12 (60143)
- UNI-BALL Jetstream Retractable BP Pen, Fine 0.7 mm, Blue Ink, Blue Barrel, PK12 (62153)
- UNI-BALL Retractable Gel Pen Set, Medium 0.7 mm, Assorted PK8 (40110)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Red, PK60 (BICGSMP101RD)
- Uni-Ball Pens