Shop All Pens
Uni-Ball
Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blue/Gray Barrel, PK12
Mfr # 60134
Zoro # G7520058
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.7 mm
- Pen Tip Conical
- Pen Grip Smooth
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Pen Tip | Conical |
Item | Pens |
Pen Grip | Smooth |
Weight | 0.309 lbs |
Marking Tool Product Group | VISION |
Pen Style | Stick |
Permanent/Washable Ink | Permanent |
Pen Tip Type | Conical |
Pen Cap Color(s) | Blue End-Cap |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Blue/Gray |
Pen Ink Color(s) | Blue |
Pen Sub-Brand & Product Family | VISION™ |
Special Ink Properties | Waterproof |
Description
uni-ball® VISION Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blue/Gray Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Atlantis, Bp, Rt, Med, Be, PK12 (VCG11BE)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Orbt Org Pk (WAU22561)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-C)
- BOSTITCH Pencil Sharpener, Electric, Tip Saver, 4"x7-1/2"x5", Black (BOSEPS8HDBLK)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Black PK12 (33950)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Black Ink, Black Barrel (33921)
- UNI-BALL Pen, Visn Elite, .8Mm, 5/St, PK5 (UBC1832404)
- UNI-BALL Jetstream RT Refills, Bold PT, 2/PK, Blue PK (UBC35973)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Be, PK12 (UBC1927701)
- UNI-BALL Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4 (33960PP)
- UNI-BALL Pen, Jetstream, 1.0Mm, Be (UBC33922)
- Uni-Ball Pens