Shop All Pens
Uni-Ball
Silver Gel Pen, PK12
Mfr # 60658
Zoro # G7303434
product price: $30.29
/pk 12, $2.52/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Color Silver
- Pen Grip Contoured Cushion
- Barrel Material Plastic
- Includes Pen Cushion Cushion Included
- Pen Cap Capped
Product Information
Details
Item | Gel Pen |
Barrel Color | Silver |
Pen Grip | Contoured Cushion |
Barrel Material | Plastic |
Includes Pen Cushion | Cushion Included |
Pen Cap | Capped |
Pen Ink Color | Silver |
Series | Gel Impact |
Pen Tip | 1 mm |
Marker Cap | Capped |
Description
Gel Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Silver, Pen Grip Contoured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Silver, Series Gel Impact, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Ribbon Cartridge 4M Characters (52106001)
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- LEARNING RESOURCES Plastic Lacing Lowercase Alphabet, 260 Pieces (6402)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Pink Ink, Dozen (BL11PK)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk/Gray Barrel, PK12 (60106)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blue Ink, Champagne Barrel, PK12 (60053)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Bk (UBC60106)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Be, PK12 (UBC60041)
- PENTEL Pentel Of America PENBK93C Pentel R S V P Rt Blue Retractable Ball Point Pen Medium (BK93-C)
- Uni-Ball Pens