Shop All Pens
Uni-Ball
Signo Retractable Gel Pen, 0.7mm, Blue Ink, Blue/Metallic Barrel, PK12
Mfr # 65941
Zoro # G7522130
product price: $22.39
/pk 12, $1.87/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.7 mm
- Pen Grip Rubber
- Marking Tool Product Group Signo
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Blue |
Pen Grip | Rubber |
Item | Pens |
Marking Tool Product Group | Signo |
Weight | 0.275 lbs |
Pen Tip | Conical |
Pen Sub-Brand & Product Family | Signo |
Pen Style | Retractable |
Pen Grip Type | Rubber |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Blue |
Pen Barrel Color(s) | Blue/Metallic Accents |
Pen Tip Type | Conical |
Description
uni-ball® Signo Retractable Gel Pen, 0.7mm, Blue Ink, Blue/Metallic Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Royal Blue (2LJX8)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 60" W (56HG17)
- ZORO SELECT 26" x 10" Open Poly Bags, 2 mil, Clear (5DTJ4)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Green Ink, Black Barrel, PK12 (60154)
- UNI-BALL Pen, Uniball, Deluxe, 0.5Mm, Bk, PK12 (UBC60025DZ)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- UNI-BALL Power Tank RT Retract Ballpoint Pen, 1mm, Blue Ink/Barrel, PK12 (42071)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- UNI-BALL Jetstream Retractable BP Pen, Fine 0.7 mm, Blue Ink, Blue Barrel, PK12 (62153)
- PAPER MATE Pen, Flexgrip, Rcycld, Med, Bk, PK12 (9530131)
- Uni-Ball Pens