Shop All Pens
Uni-Ball
Signo 207 Needle Point Retractable Gel Pen, 0.7mm, Black, PK12
Mfr # 1736097
Zoro # G7524075
product price: $17.25
/pk 12, $1.44/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Marking Tool Product Group Signo 207 Needle Point
- Pen Tip Needle
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Black |
Marking Tool Product Group | Signo 207 Needle Point |
Pen Tip | Needle |
Pen Grip | Textured Rubber |
Weight | 0.316 lbs |
Item | Pens |
Pen Grip Type | Textured Rubber |
Pen Tip Type | Needle |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | Signo 207™ Needle Point |
Pen Style | Retractable |
Description
uni-ball® Signo 207 Needle Point Retractable Gel Pen, 0.7mm, Black Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Canary Wide Landscape Pad (74501)
- NATIONAL Emerald Series Account Book, Green Cover, 500 Pages, 12 1/4 x 7 1/4 (56151)
- WESTERN PLASTICS Film Pallet Stretch Wrap 18"x80x1000', PK4 (PSF07)
- AZ TRADING & IMPORT AZ Trading & Import CT502 1-30 RC Bulldozer Construction Truck with 5 Channel (CT502)
- UNI-BALL Pen, Jetstream-Rt, 0.7Mm, Bk, PK12 (UBC62152)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Bk, PK12 (UBC1927631)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BK PK (UBC70123)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- UNI-BALL Signo 207 Gel Pen, Micro 0.5mm, Blue Ink, Smoke/Blk/Blue Barrel, PK12 (61256)
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Bk, PK12 (UBC1734918)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (PAP2095476)
- Uni-Ball Pens