Shop All Pens
Uni-Ball
Signo 207 Gel Pen, 0.7mm, Purple Ink, Smoke/Black/Purple Barrel, PK12
Mfr # 70221
Zoro # G7523059
product price: $17.25
/pk 12, $1.44/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Purple
- Tip Size 0.7 mm
- Weight 0.314 lbs
- Pen Tip Conical
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Purple |
Weight | 0.314 lbs |
Pen Tip | Conical |
Pen Grip | Textured |
Item | Pens |
Marking Tool Product Group | Signo 207 |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Grip Type | Textured |
Pen Ink Color(s) | Purple |
Pen Sub-Brand & Product Family | Signo 207™ |
Pen Barrel Color(s) | Smoke/Black/Purple |
Description
uni-ball® Signo 207 Retractable Gel Pen, 0.7mm, Purple Ink, Smoke/Black/Purple Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- U-MARK A20 Paint Marker w/ Reversible Tip YELLOW (10706)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- PENTEL Oil Pastel Set w/Carrying Case, 50 Pc (PENPHN50)
- UNI-BALL Pen, Gel, 207 Impact, 1.0Mm, Be (UBC65801)
- UNI-BALL Signo 207 Gel Pen, Retract, Bold 1 mm, Blue Ink, Blk/Blue Barrel, PK12 (1790896)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.8mm, Blue-Blk Ink, Wht/Blue Blk Barrel (61232)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blue Ink, Champagne Barrel, PK12 (60053)
- UNI-BALL PEN, EMOTT, 5/ST, AST (24828)
- FRIXION Marker Pens, Fineliner, Erasable, 0.6mm Tip, BE PK (PIL11467)
- Uni-Ball Pens