Shop All Pens
Uni-Ball
Retractable Rollerball Pen, 1 mm, Black PK12
Mfr # 73832
Zoro # G0162416
product price: $28.65
/pk 12, $2.39/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 1mm
- Barrel Material Plastic
- Pen Cushion Yes
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Barrel Material | Plastic |
Pen Cushion | Yes |
Point Type | Bold |
Pen Ink Color | Black |
Features | Water Resistant Ink |
Item | Rollerball Pen |
Barrel Color | Black |
Pen Tip | 1 mm |
Grip | Comfort |
Pen Grip | Textured |
Includes Pen Cushion | Cushion Included |
Pen Cap | Retractable |
Series | Uni Super Ink(TM) |
Material | Plastic |
Marker Cap | Retractable |
Description
Rollerball Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Uni Super Ink(TM), Features Water Resistant Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Black (2CLC5)
- ROYAL CONSUMER 6 Sheet Cross Cut Shredder, CX6BK (29183G-BK)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Black Ink, Black Barrel (33921)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Blue Ink/Barrel, PK12 (60705)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Barrel, PK12 (60145)
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921064)
- UNI-BALL BLX 207 Retractable Gel Pen, 0.7mm, Black Ink/Barrel, PK12 (1837931)
- UNI-BALL Pen, Uniball, 307, 0.7Mm, Bk, PK12 (UBC1927258)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Be, PK12 (27120)
- Uni-Ball Pens