Shop All Pens
Uni-Ball
Pen, Uniball, Roller, 0.5Mm, Rd, PK12
Mfr # UBC60152
Zoro # G7882408
product price: $11.79
/pk 12, $0.98/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Micro
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Micro |
Description
Pen,Uniball,Roller,0.5Mm,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIP-N-TELL Tilt Indicator, 3-13/16 in. H, PK100 (TIP-100)
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Blue Barrel (40174)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- ZORO SELECT 32" x 28" Open Poly Bags, 2 mil, Clear (5DHC3)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Blue Ink, Black Barrel, PK12 (65801)
- UNI-BALL Retractable Gel Pen Set, Medium 0.7 mm, Assorted PK8 (40110)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Bk, PK12 (UBC1790895)
- UNI-BALL VISION Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Gray/Red Brl, PK12 (60117)
- UNI-BALL BLX 207 Retractable Gel Pen, 0.7mm, Black Ink/Barrel, PK12 (1837931)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12 (60025)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- Uni-Ball Pens