Shop All Pens
Uni-Ball
Pen, Uniball, Onyx, 0.5Mm, Bk, PK12
Mfr # UBC60040
Zoro # G7882563
product price: $7.99
/pk 12, $0.67/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Features Pocket Clip, Long Lasting, Fatigue
- Grip Smooth
Product Information
Dimensions
Point Size | 0.5mm |
Overall Length | 0.90" |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Pen |
Features | Pocket Clip, Long Lasting, Fatigue |
Grip | Smooth |
Barrel Color | Matte Black |
Point Type | Smooth |
Tip Material | Metal |
Material | Tungsten Carbide |
Recycled Content | 0.8 |
Description
Pen,Uniball,Onyx,0.5Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND ENVELOPE PADDED 6X9"" PK5 (284691)
- RITEKNIFE Safety Scissors, SO300 (SO300)
- VESTIL Side-hanging Ey Shop Ticket Holders, PK25 (SHOPT-S)
- FROGGY'S FOG Houston Haze Oil-Based Haze Fluid - 1 Gallon (DS-HH-1)
- UNI-BALL Jetstream Retractable BP Pen, Fine 0.7 mm, Blue Ink, Blue Barrel, PK12 (62153)
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Be, PK12 (UBC42071)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Bk, PK12 (UBC1734918)
- PILOT PEN, RBALL, G2 FN, BK, 2/PK (31031)
- Uni-Ball Pens