Shop All Pens
Uni-Ball
Pen, Ub, Visionelite, 0.5Mm, Be
Mfr # UBC69021
Zoro # G7881979
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Pen |
Description
Pen,Ub,Visionelite,0.5Mm,Be
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 12" x 8" x 24" Gusseted Poly Bags, 1.5 mil, Clear, PK 500 (PB1475)
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG20)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Gn, PK12 (UBC60154)
- UNI-BALL Pen, Gel, Signo 207, Bk, PK2 (UBC33957PP)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Bk, PK12 (UBC1734903)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Rd (UBC69022)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Be, PK12 (UBC1790896)
- PILOT Pen, B2P, Recycled, Bp, Med, Bk, PK12 (32800)
- Uni-Ball Pens