Shop All Pens
Uni-Ball
Pen, Jetstream-Rt, 1.0Mm, Rd
Mfr # UBC73834
Zoro # G7879748
product price: $31.29
/pk 12, $2.61/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 1mm
- Point Type Bold
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Ball Point Pen |
Point Type | Bold |
Description
Pen,Jetstream-Rt,1.0Mm,Rd, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Flammable Liquids - 3", 4" x 4", Red/White, 500/Roll (DL5120)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- BRIARPATCH First 100 Numbers Colors Shapes™ Bingo Game (01302)
- UNI-BALL Retractable Rollerball Pen, 1 mm, Blue PK12 (73833)
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Black Ink, Black Barrel (40173)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (60151)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Blue Ink, Blue/Metallic Barrel, PK12 (65941)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Bk (UBC69000)
- UNI-BALL Signo 207 Retract Gel Pen, Medium 0.7mm, Black Ink, Pink Barrel, PK2 (1745148)
- ZEBRA PEN Pen and Pencil Set, Refillable, 0.7mm Point Size, 2/ST, MCSR PK (ZEB10519)
- Uni-Ball Pens