Shop All Pens
Uni-Ball
Pen, Gel, Uni, Impact, Rt, Be, PK12
Mfr # UBC65871DZ
Zoro # G7879127
product price: $36.99
/pk 12, $3.08/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 1mm
- Point Type Bold
- Barrel Color Metallic
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Gel Impact Retractable Pen |
Point Type | Bold |
Barrel Color | Metallic |
Grip | Comfort, Smooth |
Features | Visible Ink Supply, Smooth Writing, Document Proof Ink, Acid-free Ink, Check Safe Ink, Water Resistant Ink |
Description
Pen,Gel,Uni,Impact,Rt,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK (63630)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3695)
- MALIN CO Baling Wire, 0.0286Dia, 458ft (10-0286-001S)
- BERCKES MANUFACTURING Fertilizer Density Scale, USDA Approved (FDS)
- UNI-BALL Pen, Rollerball, 0.38mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, BE PK (UBC70132)
- UNI-BALL Signo 207 Gel Pen, Micro 0.5mm, Red Ink, Smoke/Black/Red Barrel, PK12 (61257)
- UNI-BALL Pen, Ub, Visionelite, 0.8, Bebk (UBC61232)
- UNI-BALL Pen, Ub, Visionelite, 0.5, Bebk (UBC69020)
- UNI-BALL Vision Elite Rollerball Pen, .8mm, 4/PK, BK Ink/ AST Barrel PK (UBC1858842)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Blue Ink/Barrel, PK12 (60705)
- PILOT EasyTouch Ballpoint Pen, Retractable, Fine 0.7 mm, Black Ink, Clear Barrel, 36PK (54058)
- Uni-Ball Pens