Shop All Pens
Uni-Ball
Pen, Gel, 207, Rtr, 0.7Mm, PK8
Mfr # UBC40110
Zoro # G7877593
product price: $14.69
/pk 8, $1.84/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Light Blue, Green, Orange, Pink, Red and Purple
- Pen Type Gel
- Point Size 0.7mm
- Features Comfortable, Color Intensive, Acid-free Ink, Indelible, Document Proof Ink, Archival-safe
- Point Type Medium
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black, Blue, Light Blue, Green, Orange, Pink, Red and Purple |
Pen Type | Gel |
Item | Retractable Pen |
Features | Comfortable, Color Intensive, Acid-free Ink, Indelible, Document Proof Ink, Archival-safe |
Point Type | Medium |
Grip | Textured |
Description
Pen,Gel,207,Rtr,0.7Mm,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 1/16 in. Gold Foil 1 lb. Ceiling Glitter (TP07040)
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Silver Barrel, PK12 (1734903)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (33951)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Black Barrel, PK12 (60144)
- UNI-BALL Pen, Gel, 207Impact, Retrct, Be (UBC65871)
- UNI-BALL Signo 207 Gel Pen, 0.7mm, Purple Ink, Smoke/Black/Purple Barrel, PK12 (70221)
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- Uni-Ball Pens