Shop All Pens
Uni-Ball
Pen, Gel, 207 Impact, 1.0Mm, Sr
Mfr # UBC60658
Zoro # G7877322
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Metallic Silver
- Pen Type Gel
- Point Size 1mm
- Features Super Ink, Acid-free Ink
- Point Type Bold
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Metallic Silver |
Pen Type | Gel |
Item | Impact Metallic Ink Pen |
Features | Super Ink, Acid-free Ink |
Point Type | Bold |
Description
Pen,Gel,207 Impact,1.0Mm,Sr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, Black (CB436A)
- CYNAMED O.R. Grade Scalpel Handle #7, 6.75" (CYZR-0526)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2W0304)
- INNOSEAL Innoseal Original Refill, 28 Sets of Tape and Paper, Multi Color (15945)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Bk, PK12 (UBC60040)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Blue Ink, Black Barrel (33922)
- UNI-BALL Pen, Uniball, Air, 0.7, Ast, PK3 (UBC1927595)
- UNI-BALL Pen, Visn Elite, .8Mm, 5/St, PK5 (UBC1832404)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- BAZIC PRODUCTS Bazic 1763 4-Color Neck Pen w/ Cushion Grip (2/Pack) Pack of 24 (1763)
- Uni-Ball Pens