Shop All Pens
Uni-Ball
ONYX Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Barrel, PK12
Mfr # 60042
Zoro # G7524364
product price: $8.55
/pk 12, $0.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Red
- Tip Size 0.5 mm
- Weight 0.218 lbs
- Pen Tip Conical
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Micro |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Red |
Item | Pens |
Weight | 0.218 lbs |
Pen Tip | Conical |
Pen Grip | Smooth |
Marking Tool Product Group | ONYX |
Pen Ink Color(s) | Red |
Pen Cap Color(s) | Black |
Pen Sub-Brand & Product Family | ONYX® |
Pen Style | Stick |
Pen Tip Type | Conical |
Special Ink Properties | Dye-Based |
Pen Barrel Color(s) | Black Matte |
Pen Grip Type | Smooth |
Description
uni-ball® ONYX Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Universal Waste Label Gen Info Rld, Pk100 (UWM7)
- DECKER TAPE PRODUCTS Label, DL3285, REJECTED, 4" X 4" (DL3285)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Be, PK12 (UBC1790896)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Be (UBC60108)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Rd (UBC60117)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Purple Ink, Wht/Purple Barrel (69025)
- UNI-BALL BLX 207 Retractable Gel Pen, 0.7mm, Black Ink/Barrel, PK12 (1837931)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black (PENBLN75A)
- Uni-Ball Pens