Shop All Pens
Uni-Ball
ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Barrel, PK12
Mfr # 60145
Zoro # G7521640
original price:
$8.75
8% off
new price: $7.99
/pk 12, $0.67/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.7 mm
- Weight 0.216 lbs
- Pen Tip Conical
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Item | Pens |
Weight | 0.216 lbs |
Pen Tip | Conical |
Pen Grip | Smooth |
Marking Tool Product Group | ONYX |
Pen Ink Color(s) | Blue |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black Matte |
Special Ink Properties | Dye-Based |
Pen Sub-Brand & Product Family | ONYX® |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Tip Type | Conical |
Description
uni-ball® ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Matte Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GOJO® SUPRO MAX„¢ Hand Cleaner - 4 Refills/Case - 7272-04 (7272-04)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 YELLOW (TK-897Y)
- SAX True Flow Crystal Magic Glazes, Assorted Colors, 12 PK (CLSAXP)
- SAFCO Extra-Deep Locking Mobile Tub File, 13-1/ (5362BL)
- UNI-BALL Retractable Gel Pen Office Pack, 0.7mm, Blk Ink, Pink Barrel, PK36 (2003896)
- UNI-BALL Pen, Uniball, 307, 0.7Mm, Bk, PK12 (UBC1927258)
- UNI-BALL Signo 207 Retractable Gel Pen, 0.7mm, Blue Ink, Blk Barrel, PK36 (1921064)
- UNI-BALL Jetstream Retract Ballpoint Pen, Bold 1mm, Red Ink, Blk Barrel, PK12 (73834)
- UNI-BALL Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12 (61255)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Bk, PK12 (UBC1734903)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Red Ink, Red Barrel, PK12 PK (2124517)
- Uni-Ball Pens