Shop All Pens
Uni-Ball
Jetstream Retract Ballpoint Pen, Bold 1mm, Red Ink, Blk Barrel, PK12
Mfr # 73834
Zoro # G7521625
product price: $36.89
/pk 12, $3.07/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Red
- Tip Size 1 mm
- Pen Grip Textured Rubber
- Marking Tool Product Group Jetstream
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Ballpoint Pen |
Color | Red |
Item | Pens |
Pen Grip | Textured Rubber |
Marking Tool Product Group | Jetstream |
Weight | 0.384 lbs |
Pen Tip | Conical |
Pen Sub-Brand & Product Family | Jetstream™ |
Pen Grip Type | Textured Rubber |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Special Ink Properties | uni Super Ink™ |
Pen Ink Color(s) | Red |
Description
uni-ball® Jetstream Retractable Ballpoint Pen, Bold 1mm, Red Ink, Black Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Surface Cleaner, 1gal Bottle (81800)
- PCI Pci Konica Minolta Tn613M Tn-613M A0Tm330 Magenta Toner Cartridge For (TN613M-PC)
- PILOT Pen, Stylus, G2, Fine, Ast, PK3 (34312)
- BANKERS BOX Banker Box, Drawer, Ltr, Wht/Blu, PK6 (00311)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Rd (UBC73834)
- UNI-BALL VISION ELITE BLX Series Stick Roller Ball Pen, 0.8mm, Assorted, PK5 (1832404)
- UNI-BALL Pen, Ub Visn Needle, Ast, PK8 (UBC1734916)
- UNI-BALL Jetstream Elements Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 6PK (70149)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk Barrel, PK12 (60040)
- UNI-BALL Signo 207 Retractable Gel Pen, 0.7mm, Blue Ink, Blk Barrel, PK36 (1921064)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107A)
- Uni-Ball Pens