Shop All Pens
Uni-Ball
Impact Bold Stick Gel Pen, 1mm, Assorted Marvelous Metallic, PK3
Mfr # 1919997
Zoro # G7521080
product price: $8.59
/pk 3, $2.86/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted Marvelous Metallics
- Tip Size 1 mm
- Pen Tip Conical
- Features Marvelous Metallics—Deck out your next project in shimmery silver and gold, or accent it with white, with this convenient pack of shimmery shades designed to show up on dark paper.
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Assorted Marvelous Metallics |
Pen Tip | Conical |
Features | Marvelous Metallics—Deck out your next project in shimmery silver and gold, or accent it with white, with this convenient pack of shimmery shades designed to show up on dark paper. |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.13 lbs |
Pen Grip | Rubber |
Marking Tool Product Group | Impact Bold |
Item | Pens |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) Assortment | Gold; Silver; White |
Pen Style | Stick |
Pen Sub-Brand & Product Family | Impact™ Bold |
Pen Ink Color(s) | Assorted Marvelous Metallics |
Pen Grip Type | Rubber |
Pen Ink Color(s) Assortment | Gold; Silver; White |
Pen Barrel Color(s) | Assorted Marvelous Metallics |
Pen Tip Type | Conical |
Pen Cap Color(s) Assortment | Gold; Silver; White |
Pen Cap Color(s) | Assorted Marvelous Metallics |
Description
uni-ball® Impact Bold Stick Gel Pen, 1mm, Assorted Marvelous Metallic Ink/Barrel, 3/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Replacement Ink Pad, Red/Blue (061961)
- BUSINESS SOURCE Standard Book Rings 2" Diameter, PK50 (01439)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- AMANO Computer Time Card, PK1000 (C-3000)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Blue Ink/Barrel, PK12 (60705)
- UNI-BALL Uni-ball 002826 Vision Waterproof Rollerball Pen; 0.5 Mm. Micro Tip; Blue (2826)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Gn, PK12 (UBC60386)
- UNI-BALL Pen, Rollerball, 1.0mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, BK PK (UBC70128)
- UNI-BALL Pen, Uball 207Blx, 0.7Mm, PK4 (UBC1838182)
- UNI-BALL Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4 (33960PP)
- PAPER MATE Profile Ballpoint Pen, Black, Bold, PK36 (1921067)
- Uni-Ball Pens