Shop All Pens
Uni-Ball
ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel
Mfr # 69000
Zoro # G7520688
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.5 mm
- Weight 0.026 lbs
- Pen Tip Conical
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Weight | 0.026 lbs |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | VISION ELITE |
Pen Grip | Textured |
Pen Sub-Brand & Product Family | VISION ELITE™ |
Pen Ink Color(s) | Black |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Style | Stick |
Permanent/Washable Ink | Permanent |
Special Ink Properties | Waterproof |
Pen Grip Type | Textured |
Pen Tip Type | Conical |
Description
uni-ball® VISION ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Black Ink, Black Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag Protector, 10-1/8"H x 6-1/8"W, PK100 (45TU92)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 12", Kraft, 10/Bundle (493U51)
- POST-IT Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, PK5, 5PK (7100269497)
- TAPE LOGIC Tape Logic® Labels, "Tested", 3" x 5", Fluorescent Green, 500/Roll (DL1161)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Bk, PK12 (UBC60151)
- UNI-BALL VISION Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Gray/Red Brl, PK12 (60117)
- UNI-BALL Pen, Jetstream, 1.0Mm, Be (UBC33922)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Bk, PK12 (UBC1790895)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Blue Ink, Blue/Metallic Barrel, PK12 (65941)
- UNI-BALL Pen, Uniball, Deluxe, 0.7Mm, Be (UBC60053)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Rd, PK12 (UBC65872DZ)
- Uni-Ball Pens