Shop All Pens
Uni-Ball
ELITE Stick Roller Ball Pen, Bold 0.8mm, Purple Ink, Wht/Purple Barrel
Mfr # 69025
Zoro # G7523007
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Purple
- Tip Size 0.8 mm
- Pen Tip Conical
- Marking Tool Product Group VISION ELITE
Product Information
Dimensions
Tip Size | 0.8 mm |
Pen Point Size Type | Bold |
Pen Point Size | 0.8 mm |
Details
Pen Type | Roller Ball Pen |
Color | Purple |
Pen Tip | Conical |
Item | Pens |
Marking Tool Product Group | VISION ELITE |
Pen Grip | Textured |
Weight | 0.026 lbs |
Permanent/Washable Ink | Permanent |
Pen Ink Color(s) | Purple |
Pen Cap Color(s) | White/Purple |
Pen Sub-Brand & Product Family | VISION ELITE™ |
Pen Style | Stick |
Special Ink Properties | Waterproof |
Pen Barrel Color(s) | White/Purple |
Pen Tip Type | Conical |
Pen Grip Type | Textured |
Description
uni-ball® VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Purple Ink, White/Purple Barrel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- TRADEMARK GLOBAL Trademark Global 12-2072 Deluxe 7-in-1 Game Set Chess Backgammon - Brown (63159)
- IDEAL Paper Cutter Knite Kit, Upper And Lower (IDEAC0663CH)
- DESCO Reclosable Poly Bag Zipper Seal 5" x 3", 3 mil, Clear, Pk100 (13605)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Black PK12 (1790895)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Pe (UBC69025)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Ast, PK5 (UBC60381PP)
- UNI-BALL Jetstream Elements Ballpoint Pen, Medium 1 mm, Assorted, PK12 (70171)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Bk, PK12 (UBC33950)
- PILOT Pilot® Neo-Gel Rolling Ball Pen, Non-Refillable, Clear Barrel, 0.7mm, Black Ink, Dozen (14001)
- Uni-Ball Pens