Shop All Pencils
Uni-Ball
Chroma Mechanical Pencil, 0.7mm, HB (#2), Black Lead, Red Barrel, PK12
Mfr # 70135
Zoro # G4526721
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Red
- Includes Eraser Yes
- Color Red
- Weight 0.4 lbs
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Red |
Includes Eraser | Yes |
Color | Red |
Weight | 0.4 lbs |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Contoured Rubber Grip |
Graphite Color | Black |
Numeric Graphite Scale | #2 |
Mechanical Pencil Advance Type | Side-Advance |
Art/Drafting Pencil Grade | Artist Quality |
Pencil/Eraser Refill | uni-ball® 70185 |
HB Graphite Scale | HB |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Description
CHROMA combines the most popular features requested by mechanical pencil lovers. Writes seamlessly thanks to CHROMA's auto-advancing lead and shock-absorbing cushioned point. Exclusive hexagonal eraser delivers 12 crisp points and edges for optimal editing precision. A sleek modern design and side-click lead advance make for a fun writing experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE LS Premium Paper Bag, 5PK (63256A|1)
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- SAUNDERS MFG. CO. Saunders, Recycled Plastic Clipboard With Ruler Edge, 1in Clip Cap, 8 1/2 X 12 Sheet, Clear (21803)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12 (70126)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- UNI-BALL Mechanical Pencils, 207, 0.7mm, 12/DZ, Black Barrel (UBC70126)
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB (#2), Blk Lead, Asstd Barrel, PK4 (70150)
- UNI-BALL Mechanical Pencils, Chroma, 0.7mm, 12/PK, Cobalt Blue Barrel (UBC70134)
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB #2, Blk Lead, Cobalt Barrel, PK12 (70134)
- SCHOOL SMART PENCIL #2 PRE-SHARPENED ASST COLORS PACK OF 144 - PK (2013406)
- Uni-Ball Pencils