Shop All Pens
Uni-Ball
BLX 207 Retractable Gel Pen, 0.7mm, Black Ink/Barrel, PK12
Mfr # 1837931
Zoro # G7524650
product price: $23.59
/pk 12, $1.97/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.31 lbs
- Marking Tool Product Group 207 BLX Series
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Pens |
Weight | 0.31 lbs |
Marking Tool Product Group | 207 BLX Series |
Pen Tip | Conical |
Pen Grip | Textured |
Pen Sub-Brand & Product Family | 207™ BLX Series |
Pen Style | Retractable |
Pen Grip Type | Textured |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Translucent Black |
Special Ink Properties | uni Super Ink™ |
Pen Ink Color(s) | Black |
Description
uni-ball® 207 BLX Series Retractable Gel Pen, 0.7mm, Black Ink, Translucent Black Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX LIBERTY Plus HD Storage Box, Letter, 12.25"x24.13"x10.75", Wt/Bl, PK12 (11111)
- BAND-IT Giant Band, 44 mil, 50 ft. L, 1-1/4 In. W (GRC432)
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Rd (UBC69022)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 (60126)
- UNI-BALL Pen, Uball 207Blx, 0.7Mm, PK4 (UBC1838182)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Black, PK12 (1790922)
- UNI-BALL Signo 207 Gel Pen, 0.7mm, Purple Ink, Smoke/Black/Purple Barrel, PK12 (70221)
- SHARPIE Rollerball Pen, Arrow Point, Black, PK12 (2101305)
- Uni-Ball Pens