Shop All Pencils
Uni-Ball
207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12
Mfr # 70126
Zoro # G4526198
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal; Plastic
- Barrel Color Black
- Includes Eraser Yes
- Color Black
- Features Pocket Clip, Refillable, Retractable
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Metal; Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Color | Black |
Features | Pocket Clip, Refillable, Retractable |
Weight | 0.4 lbs |
Numeric Graphite Scale | #2 |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Pencil Grip Type | Rubber Grip |
Art/Drafting Pencil Grade | Artist Quality |
Mechanical Pencil Advance Type | Top-Advance |
Pencil/Eraser Refill | uni-ball® 70184 |
HB Graphite Scale | HB |
Description
The perfect complement to the classic 207 Gel Pen Series. Writes seamlessly thanks to the auto-advancing lead and shock-absorbing cushioned point. Exclusive hexagonal eraser delivers 12 crisp points and edges for optimal editing precision.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Silver Color Family, Paint (96967)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- BRECKNELL Digital Digital Scale 11 lb. Capacity (311)
- VNM SIGNMAKER Printer Kit, Series VNM SIGNMAKER (VNM4-5SKIT)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- UNI-BALL Mechanical Pencils, Chroma, 0.7mm, 12/PK, Cobalt Blue Barrel (UBC70134)
- UNI-BALL Mechanical Pencils, 207, 0.7mm, 12/DZ, Black Barrel (UBC70126)
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB (#2), Black Lead, Red Barrel, PK12 (70135)
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB #2, Blk Lead, Cobalt Barrel, PK12 (70134)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- PENTEL Pencil, Twist-Erase Iii, 0.7Mm (QE517A)
- Uni-Ball Pencils