Shop All Squeegees
This Product is Discontinued
Unger
Window Washer and Squeegee, 14"L (Discontinued)
Mfr # VP350
Zoro # G0677293
This Product is Discontinued
Key Features
- Squeegee Blade Width 14 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Green/White
Product Information
Dimensions
Squeegee Blade Width | 14 in |
Blade Width | 14 in |
Description
Window Squeegee and Washer, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 14 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Green/White, Color Coding System No, Features Pre-Assembled, Frame Material Stainless Steel, Includes Original StripWasher Sleeve, S Channel, Series VisaVersa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.