Shop All Water Fed Pole Cleaning Systems & Tools
Unger
Water-Fed Window Cleaning System, Silver
Mfr # RO20S
Zoro # G308168447
product price: $3,918.99
/ea
Free Shipping & Returns
$3,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Horsepower 1/2 hp
- Maximum Flow Rate 58 psi
- Product Type Water-Fed Window Cleaning System
Product Information
- Brand Unger
- MFR # RO20S
- Zoro # G308168447
- UPC # 761475662741
- Country of Origin United States
- Category Water Fed Pole Cleaning Systems & Tools
Dimensions
Details
Material | Stainless Steel |
Color | Silver |
Horsepower | 1/2 hp |
Maximum Flow Rate | 58 psi |
Product Type | Water-Fed Window Cleaning System |
Series | HydroPower RO |
Item | Water-Fed Window Cleaning System |
Description
Water-Fed Window Cleaning System, Product Type Water-Fed Window Cleaning System, Handle Material Not Applicable, Material Stainless Steel, Color Silver, Maximum Telescoping Length Not Applicable, Minimum Telescoping Length Not Applicable, Series HydroPower RO, Horsepower 1/2 hp, Maximum Flow Rate 58 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050533)
- PACIFIC SQUEEGEE - FRONT .125in APEX, FITS (850701)
- RUBBERMAID COMMERCIAL 28QT BLK Wastebasket (FG295600BLA)
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-49)
- UNGER HydroPower Inlet Male Quick Connect (19034)
- UNGER Basic is Better Toolbelt (UB000,BSPOU,BB010)
- UNGER nLite Powerbrush Complete Spliced 11 Inch (NFK28)
- UNGER HydroPower ORings (DISKT)
- UNGER Water-Fed Window Clean System, Blk/Orange (NLKT3)
- UNGER Water-Fed Window Cleaning System, Black (UHPK4)
- WCR Alex's Revolution Kit Micro Basic 30 (290-21-10)
- Unger Water Fed Pole Cleaning Systems & Tools