Shop All Squeegees
Unger
VisaVersa 14 SqueegeeWasher, Green
Mfr # UNGVP350
Zoro # G307199275
product price: $53.67
/ea
$53.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 14"
- Material Stainless Steel
- Squeegee Blade Material Rubber
- Includes Strip Washer/Rubber Squeegee; "S" Channel
- Color Green
Product Information
Dimensions
Squeegee Blade Width | 14" |
Details
Item | VisaVersa 14" Squeegee/Washer |
Material | Stainless Steel |
Squeegee Blade Material | Rubber |
Includes | Strip Washer/Rubber Squeegee; "S" Channel |
Color | Green |
Type | Squeegee |
Description
Unique, allinone, window cleaning tool offers an original strip washer on one side and the Unger's SChannel and rubber squeegee on the other Combining two tools in one allows faster cleaning Design features a stainless steel squeegee channel with rubber flips to washer VisaVersa comes preassembled, and the channel and blade are easy to change with quickrelease spring Use by hand or attach to telescopic pole for extended reach Scrub and squeegee dry in one motion The squeegee and washer combo locks onto the ErgoTec Locking Cone sold separately so it will not fall off this pole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, FRONT .1875in RED, FITS TN (390923)
- MIDWEST RAKE Squeegee Blade, 26" L, 15 to 20 mil (79863)
- DYMON Graffiti and Paint Remover Towels (9013049490)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7300-28x14)
- UNGER Pro Window Cleaning Kit (PWK00)
- UNGER Complete ErgoTec 30 degreesNinja Squeegee 12 Inch (E3000,AC300)
- UNGER Complete Pro S Channel Squeegee 18 Inch (PR000,NE450)
- UNGER Original StripWasher Sleeve 22 Inch (WS550)
- UNGER UNGER Black 30" Floor Squeegee (HM30A)
- UNGER Original Strip Washer w/Green Nylon Handle, White Cloth Sleeve, 10" (WC250)
- REMCO VIKAN Black 24" Squeegee Head (77549)
- Unger Squeegees