Shop All Squeegees
Unger
UNGER Green Window Washer
Mfr # SV350
Zoro # G3090832
product price: $20.82
/ea
$20.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Squeegee Frame Material Nylon Plastic
- Connection Type Push In
- Length 6 1/2 in
- Includes Swivel Handle
Product Information
Dimensions
Length | 6 1/2 in |
Width | 14 in |
Holder Length | 7 in |
Holder Width | 14 in |
Frame Width | 14 in |
Details
Item | Window Washer |
Material | Fabric |
Squeegee Frame Material | Nylon Plastic |
Connection Type | Push In |
Includes | Swivel Handle |
Sub-Category | Pads |
Frame Material | Nylon Plastic |
Head Material | Fabric |
Features | Lightweight Aluminum T-Bar With Adjustable Head That Conveniently Angles To 7 Different Positions Is Compatible With All Unger(R) Washer Sleeves And Telescopic Poles. Easy-To-Grip Handle Is Made Of A Combination Of Aluminum And Plastic. |
Color | Green/Silver |
Head Style | Washer |
For Use With | Unger OptiLoc & TelePlus Telescopic Poles |
Handle Material | Aluminum/Plastic |
Product Type | T-Bar |
Holder Color | Green/Silver |
Holder Material | Aluminum/Plastic |
Description
Window Washer, Connection Type Push In, Pad Length Not Applicable, Pad Material Not Applicable, Product Type T-Bar, Holder Color Green/Silver, Holder Length 7 in, Holder Material Aluminum/Plastic, Holder Width 14 in, Includes Swivel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMOLIVE Ultra Strength Original Scent Liquid Dish Soap 56 oz (US04284A)
- BETCO Antibacterial Lotion Cleanser, 1 L Dispenser Refills, 6PK (1412900)
- GEORGIA-PACIFIC 16-11/16"H x 12-39/64"W, Paper Towel Dispenser, Black (59589)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- UNGER Complete ErgoTec S Channel Squeegee 18 Inch (ETG00,NE450)
- UNGER UNGER Black and Green Window Strip T-Bar (EH450)
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- UNGER MonsoonPlus StripWasher Sleeve 22 Inch (MS550)
- UNGER Squeegee Handle, 56"L, Nylon, Anod. Alum. (AL140)
- UNGER UNGER Black/Green 1/2" Aluminum/Nylon Scraper (LH12C)
- UNGER UniTec Lite Squeegee, 12", Green (US300)
- Unger Squeegees