Shop All Squeegees
Unger
UNGER Black 1-1/2" Floor Squeegee
Mfr # MW22A
Zoro # G2740516
product price: $20.32
/ea
$20.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 22 in
- Squeegee Blade Shape Straight Double
- Material Plastic, Steel, Moss Rubber
- Application Floor, Multipurpose
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 22 in |
Length | No Handle |
Width | 22" |
Blade Width | 22 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 22 in, Blade Material Foam Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Multipurpose, Color Black/Gray, Color Coding System Yes, Compatible Grainger Part Number 3U450, Frame Material Steel, Includes Color Code Kit, Universal Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER SpeedClean Starter Kit, Slide On Connection, Green, Microfiber (WNK04)
- TOUGH GUY No-Grit Wax Base Sweeping Compound (33NU43)
- LAVEX 35 Qt. Brown Mop Bucket & Side Press Wringer Combo (274MOPBCKTBR)
- TOUGH GUY 1 1/2 in W Detail Brush, 5 in L Handle, Gray, Plastic, 6 1/2 in L Overall (1VAK3)
- UNGER Window Squeegee and Scrubber Kit, 12" (975620)
- UNGER 6IN ErgoTec Soft Rubber Blister Pack (RT150)
- UNGER UNGER Black 1-1/2" Floor Squeegee (MW18A)
- UNGER Complete ErgoTec S Channel Squeegee 6 Inch (ETG00,NE150)
- UNGER 18" Sanitary Brush w/Squeegee (UNG PB45A)
- UNGER Stingray Glass Cleaning Pad (SRPD1)
- TOUGH GUY Floor Squeegee, Straight, 18" W (59JM47)
- Unger Squeegees