Shop All Specialty Cleaners
Unger
The Pill Glass Cleaner 10 Pills, 10PK
Mfr # PL10
Zoro # G607658342
original price:
$14.01
12% off
new price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Width 4.5 in
Product Information
- Brand Unger
- MFR # PL10
- Zoro # G607658342
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Height | 1.5 in |
Width | 4.5 in |
Details
Item | Glass Cleaner |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Strip, 26 gal, 5 in x 120 in, Universal, Yellow, Polypropylene, SAP (WTR002)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W223)
- ODOBAN Professional Series Neutral pH Floor Cleaner Concentrate, 1 Gallon (936162-G4)
- ACL STATICIDE Liquid Glass and Plastic Cleaner, 15 oz., White, Fresh, Aerosol Can (8670)
- UNGER Rub Out (RUB50)
- UNGER Stingray Glass Cleaner (SRL02)
- NATURAL GUARD HUMATE LIQUID HUMIC ACID CONCENTRATE (40430)
- ORANGE GLO 16 Oz. Wood Furniture Cleaner & Polish (11897)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Lime-B-Gone Concentrated Delimer / Descaler, 4PK (147LIMEBGONE1G)
- PENOFIN 6.65 Lb Pro-Tech Step #3 - Wood Brightener (FTECBGA)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- Unger Specialty Cleaners