Shop All Squeegees
Unger
Squeegee, 18" Straight Rubber Blade
Mfr # VV450
Zoro # G310516755
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Window
- Connection Type Quick Change
- Blade Material Rubber
- Antimicrobial No
- Color Green
Product Information
Dimensions
Blade Width | 18 in |
Maximum Handle Length | 9 in |
Minimum Handle Length | 8 in |
Frame Width | 18 in |
Frame Depth | 5 in |
Details
Item | Squeegee |
Application | Window |
Connection Type | Quick Change |
Blade Material | Rubber |
Antimicrobial | No |
Color | Green |
Frame Material | Plastic/Stainless Steel |
Series | VisaVersa |
Handle Material | Plastic |
Includes | Microfiber Pad |
Features | Locking Clip for Removing or Turning the Squeegee |
Compatible Manufacturer Part Number | VEP45 |
Connection Thread Type | Not Threaded |
Blade Count | 1 |
Includes Handle | Yes |
Blade Shape | Straight |
Handle Color | Green |
Standards | Prop 65, REACH |
Description
Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Quick Change, Connection Thread Type Not Threaded, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, Handle Color Green, Handle Material Plastic, FDA Compliant No, Product Type Squeegee, Antimicrobial No, Application Window, Color Green, Color Coding System No, Compatible Grainger Part Number 813X46, Compatible Manufacturer Part Number VEP45, Features Locking Clip for Removing or Turning the Squeegee, Frame Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 25 lb Box Recycled Colored Rags (RGZ25)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (02291)
- SC JOHNSON Protection Center, Multicolored, 24"H, PK2 (SPC3PCR)
- EAT-IN Rubbermaid Commercial Products Rough Floor Wet Mop- Medium (EA2772853)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Channel Squeegee 18 Inch (LS000,NE450)
- UNGER Window Cleaning System, Aluminum, 72"L (CK053)
- UNGER WaterWand Standard 22 Squeegee Head, BkSr (UNGMW550)
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 36 Inch (009-03-218)
- UNGER Floor Squeegee, 36 in W, Curved (FP90C)
- UNGER Squeegee Head, Rubber Blade, Disposable, 18"W, BK/SR, PK 10 (UNGMW450CT)
- ETTORE SQUEEGE REFIL 18"" ETTORE (20018)
- Unger Squeegees