Shop All Mops
Unger
SpeedClean Starter Kit, Slide On Connection, Green, Microfiber
Mfr # WNK04
Zoro # G6623961
Sold in multiples of 4 for $360.08
Free Shipping & Returns
$360.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Slide On
- Mop Head Material Microfiber
- Material Microfiber/Aluminum
- Color Green
Product Information
Details
Mop Head Color | Green |
Mop Connection Type | Slide On |
Mop Head Material | Microfiber |
Item | SpeedClean Starter Kit |
Material | Microfiber/Aluminum |
Color | Green |
Series | SpeedClean |
Frame Material | Aluminum |
Features | For Window Cleaning |
Compatible Manufacturer Part Number | EZ25G, SM40G |
Product Type | Wet Mop |
Description
SpeedClean Starter Kit, Product Type Wet Mop, Mop Connection Type Slide On, Mop Head Material Microfiber, Mop Head Color Green, Compatible Grainger Part Number 2MXC8, 2MXC9, Compatible Manufacturer Part Number EZ25G, SM40G, Connection Thread Type Not Applicable, Features For Window Cleaning, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE CAMPBELL Screen Opener, PK12 (480)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- TORK Tork Quat Friendly Foodservice Cleaning Towel Blue Self Dispensing, 1/4 Folded, 1 x 150 Towels (192196)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST300 (ST300)
- UNGER 16 in L Flat Damp Mop, Clamp On Connection, Cut-End, Yellow, Microfiber (MD40Y)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST30R (ST30R)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST450 (ST450)
- UNGER Flat Mop Pad, Clamp On Connection, Cut-End, Red, Microfiber (MD40R)
- BONAKEMI USA MOP KIT SPRAY MCRO 16.5 in. (WM710013496)
- Unger Floor Mops, Buckets & Wringers