Shop All Squeegee Parts
Unger
Soap Dispenser, Plastic, Clear, Grey, Brass
Mfr # HCDUS
Zoro # G4578147
original price:
$75.11
18% off
new price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass/Clear/Gray
- Length 14 in
- Material Plastic
- For Use With Pure Water nLite Waterfed Pole Sytems
- Series Pure Water
Product Information
- Brand Unger
- MFR # HCDUS
- Zoro # G4578147
- UPC # 761475623964
- Country of Origin Taiwan, Province of China
- Category Squeegee Parts
Dimensions
Length | 14 in |
Overall Length | 14 in |
Details
Color | Brass/Clear/Gray |
Material | Plastic |
Item | Soap Dispenser |
For Use With | Pure Water nLite Waterfed Pole Sytems |
Series | Pure Water |
Compatible Manufacturer Part Number | UHP3C |
Product Type | Soap Dispenser |
Description
Soap Dispenser, Product Type Soap Dispenser, Color Brass/Clear/Gray, Overall Length 14 in, Compatible Grainger Part Number 55KE80, Compatible Manufacturer Part Number UHP3C, Series Pure Water, Includes Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR Remover Calcium/Lime/Rust Gal (CL-4)
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton/Synthetic, PK12 (FGF51800WH00)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- UNGER Squeegee Handle, Aluminum, Silvr, Grn, 58 in (AL14A)
- UNGER ErgoTec Hard Squeegee Rubber 12 pack 36 Inch, 12PK (RG92HD)
- UNGER UNGER Black Resin Replacement (HPB24)
- UNGER UNGER Silver 4" Replacement Scraper Blade (14421)
- UNGER Brass Squeegee Channel 12 Inch (GC300)
- UNGER S Squeegee Channel 6 Inch (NE150)
- ETTORE Soren Squeegee Rubber 12 Pack 22 Inch, 12PK (1509)
- Unger Squeegee Parts