Shop All Brushes
Unger
SmartColor Swivel Corner Brush, Gray, 10 PK
Mfr # UNGCB20GCT
Zoro # G901846551
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Gray
- Bristle Material Polyethylene Terephthalate (PET)
- Bristle Length 8.60"
- Type Replacement Brush
- Features Durable; Pivoting Head
Product Information
Dimensions
Bristle Length | 8.60" |
Details
Bristle Color | Gray |
Bristle Material | Polyethylene Terephthalate (PET) |
Item | SmartColor Swivel Corner Brush |
Type | Replacement Brush |
Features | Durable; Pivoting Head |
Material | Polypropylene; Polyethylene Terephthalate (PET) |
Application | Scrubbing |
Description
Swivel corner brush features an angled design to easily clean the corners and edges of floors and walls. Durable polypropylene PET bristles offer excellent scrubbing action to reduce the effort needed to scrub away tough soils and stains. Low-profile pivoting head is easy to maneuver and reduces bending and overreaching. SmartColor decal kit lets you color-code items to prevent cross-contamination. Threaded handle socket is designed for use with all ACME threaded products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILLO SPONGE MAX N0- SCRATCH ALL PRPS, 2PK (24826)
- MRS. MEYERS CLEAN DAY MMCD FABSFTNR PEONY 32OZ (11406)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-77)
- MAYKKER Handy Sleeve Complete 10 Inch (MP-HS-S10)
- UNGER Flow Through Brush, 48 in L Handle, Blue, Aluminum, 48 in L Overall (16972)
- UNGER 9 in W Pipe Brush, 4 in L Handle, 11 in L Brush, Black, Polypropylene, 15 in L Overall (PIPE0)
- UNGER 5 in W Toilet Brush with Caddy, 24 in L Handle, 2 in L Brush, Red, Plastic, 26 in L Overall (BBWHR)
- UNGER 1 3/8 in W Swivel Corner Brush Head, Stiff, 56 in L Handle, 8 5/8 in L Brush, Gray, Not Applicable (CB20G)
- UNGER Unger 975820 Multi-Angle Wash Brush, Plastic Handle (975820)
- UNGER 10 in. W Soft Bristle Multi-Angle Wash Brush (975830)
- SPARTA 4 in W Pipe and Valve Brush, White, Polypropylene (45004EC02)
- Unger Brushes