Shop All Carts, Caddies & Accessories
Unger
Smart Mop Starter Kit
Mfr # SMFPR
Zoro # G3917697
Free Shipping & Returns
$373.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 8 ft Telescoping Pole, Micro Mop Pad, Mop Bucket, Mop Holder
- Capacity 8 gal
- Product Type Mop Bucket and Wringer Combination
- Bucket Style Dual Compartment
- Wringer Material Polypropylene
Product Information
- Brand Unger
- MFR # SMFPR
- Zoro # G3917697
- UPC # 761475603102
- Country of Origin China
- Category Carts, Caddies & Accessories
Details
Item | Mop Bucket and Wringer |
Includes | 8 ft Telescoping Pole, Micro Mop Pad, Mop Bucket, Mop Holder |
Capacity | 8 gal |
Product Type | Mop Bucket and Wringer Combination |
Bucket Style | Dual Compartment |
Wringer Material | Polypropylene |
Anti-Spill | Yes |
Includes Bucket Handle | Yes |
Bucket Material | Plastic |
Wringer Type | Side Press |
Includes Bottom Drain | Yes |
Bucket Color | Red |
Includes Casters | Yes |
Description
Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain Yes, Bucket Color Red, Includes Casters Yes, Wringer Material Polypropylene, Bucket Style Dual Compartment, Color Coding System Yes, Includes 8 ft Telescoping Pole, Micro Mop Pad, Mop Bucket, Mop Holder, Includes Bucket Handle Yes, Product Type Mop Bucket and Wringer Combination
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- VIKAN VIKAN Yellow 24" Floor Squeegee (71606)
- KLEENEX Ultra Soft 110 ct Facial Tissue (51759)
- PIG PIG Picker, Silver, 34 in. L (GEN572)
- UNGER Adapter Hoses, f/Bucket&Press Combo, 6', 10/CT, Clear PK (UNGWH180CT)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 3 Hndls (HO350)
- UNGER Restroom Cart (RRCRT)
- UNGER Janitor Cart, Polypropylene, 51-1/2inL, Blk (RRSPC)
- UNGER Stick Tool Handle Holder (964770)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 6 Hndls (HO700)
- RUBBERMAID COMMERCIAL Lock and Key, PK2 (GRFG9T73M20000)
- Unger Carts, Caddies & Accessories