Shop All Dusters
Unger
Sleeve, Microfiber, PK5
Mfr # PM05W
Zoro # G2443847
product price: $51.26
/pk 5, $10.25/ea
$51.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Material Microfiber
- For Use With 4GU50
- Color White
- Disposable No
Product Information
Dimensions
Length | 25 in |
Size | 25" |
Overall Length | 25 in |
Details
Item | Sleeve |
Material | Microfiber |
For Use With | 4GU50 |
Color | White |
Disposable | No |
Features | Replaceable, Machine-Washable Microfiber Sleeves For Proflex Dusters, Comes 5 To A Pack |
Color Coding System | No |
Cloth Type | Sleeve |
Cloth Style | Microfiber |
Laundering Instructions | Machine Washable |
Description
Sleeve, Material Microfiber, White, Length 25 In., For Use With 4GU50, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Liquid Natural Glass and Surface Cleaner, Sparkling Seaside, Trigger Spray Bottle (44712EA)
- MAG-MATE Magnet with Broom Holder, 38 lb. Pull (MX2000RV01)
- TOTAL SOLUTIONS 1 gal. 4 PK (1735041)
- PIG PIG Premoistened Hand and Surface Wiper 432 wipers/case, 72 wipers/disp, 6 disp/case 12" L x 10" W (WIP1301)
- UNGER Extendable Duster, Lambswool, 30" to 60"L (LWDUR)
- UNGER StarDuster Pipe Brush, 11" (UNG PIPE)
- UNGER Duster Sleeve, Microfiber, 30"L (PXD7G)
- UNGER DUSTER LAMBSWOOL 28-43"" (961420)
- UNGER Microfiber Ceiling Fan Duster 1 pk (989660)
- UNGER Duster Telescoping Pole Kit, 11'Long, Aluminum/Cream (UNG95021)
- ETTORE PRODUCTS 30155 8 x 10 in Clean Screen Sheets (788143)
- Unger Dusters