Shop All Rags & Towels
Unger
Scrim Single
Mfr # SCRMW
Zoro # G607471323
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5 in
- Length 8.5 in
- Height 1.25 in
Product Information
- Brand Unger
- MFR # SCRMW
- Zoro # G607471323
- Country of Origin Germany
- Category Rags & Towels
Dimensions
Width | 6.5 in |
Length | 8.5 in |
Height | 1.25 in |
Details
Item | Cleaning Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Detergent, Mch, Dw, All-Tmp, 5G (BET2447800)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3410)
- RENOWN 12 in. Blue Cleaning Floor Pad (REN02030)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29629)
- UNGER Ninja MicroWipe 16 Inch x 16 Inch (MN40U)
- UNGER Scrim Pack of Three, 3PK (SCRMWx3)
- UNGER HD MicroWipe Blue (MF40B)
- UNGER Microfiber Cloth Wipe 15" x 16", Green, 10PK (MF400)
- UNGER Smart Color Microwipe 4000 Sheets, Red (MF40R)
- UNGER Scrim Pack of Ten, 10PK (SCRMWx10)
- JONES STEPHENS Cotton Plumbers Handy Towels, PK12 (B05004)
- Unger Rags & Towels