Shop All Rags & Towels
Unger
Scrim Pack of Three, 3PK
Mfr # SCRMWx3
Zoro # G607471316
original price:
$56.15
8% off
new price: $51.44
/pk 3, $17.15/ea
$51.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5 in
- Height 3.25 in
- Width 6.5 in
Product Information
- Brand Unger
- MFR # SCRMWx3
- Zoro # G607471316
- Country of Origin Germany
- Category Rags & Towels
Dimensions
Length | 9.5 in |
Height | 3.25 in |
Width | 6.5 in |
Details
Item | Cleaning Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Fiberglass (29388)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Polypropylene (5382809)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Iq Sensor, Classic, Blue (T1400TBL)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 6 PK (RAC97181CT)
- UNGER Microfiber Cloth Wipe 15" x 16", Green, 10PK (MF400)
- UNGER Microfiber MicroWipe 16 Inch x 16 Inch (MF40L)
- UNGER HD MicroWipe Blue (MF40B)
- UNGER Smart Color Microwipe 4000 Sheets, Red (MF40R)
- UNGER Scrim Pack of Ten, 10PK (SCRMWx10)
- UNGER Ninja MicroWipe 16 Inch x 16 Inch (MN40U)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Green (46U235)
- Unger Rags & Towels