Shop All Squeegee Parts
Unger
S Squeegee Channel 10 Inch
Mfr # NE250
Zoro # G407391883
original price:
$12.15
5% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 0.75 in
- Material stainless steel
Product Information
- Brand Unger
- MFR # NE250
- Zoro # G407391883
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 0.75 in |
Length | 10 in |
Details
Material | stainless steel |
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-14 260039 1 GAL MILDEW STAIN REMOVER (260240)
- LIBMAN 6.5 Ft. Flow-Thru Wash Brush (560)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag White (NP245465)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- UNGER S Squeegee Channel 6 Inch (NE150)
- UNGER Brass Squeegee Channel 18 Inch (GC450)
- UNGER EasyAdapterHose (WH180)
- UNGER UNGER Gray Window Squeegee Bucket Lid (QB080)
- UNGER ACME Pro Handle, f/AquaDozer Squeegee, 58", AM, PK 10 (UNGAL14ACT)
- UNGER Ninja Aluminum Squeegee Channel 18 Inch (AC450)
- TENNANT Polyurethane Rear Squeegee (1232635)
- Unger Squeegee Parts