Shop All Carts, Caddies & Accessories
Unger
Restroom Cart
Mfr # RRCRT
Zoro # G7295095
product price: $627.90
/ea
Free Shipping & Returns
$627.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockable No
- Overall Width 23 in
- Overall Height 42 in
- Includes Tool Clips/Holder
- Includes Waste Container Yes
Product Information
- Brand Unger
- MFR # RRCRT
- Zoro # G7295095
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 23 in |
Overall Height | 42 in |
Overall Depth | 52 in |
Details
Lockable | No |
Item | Cart |
Includes | Tool Clips/Holder |
Includes Waste Container | Yes |
Frame Material | Plastic/Vinyl/Aluminum |
Frame Color | Black |
Waste Container Capacity | 21 gal |
Number of Shelves | 3 |
Description
Restroom Cart, Overall Depth 52 in, Overall Height 42 in, Includes Tool Clips/Holder, Includes Waste Container Yes, Lockable No, Number of Shelves 3, Waste Container Capacity 21 gal, Overall Width 23 in, Frame Color Black, Frame Material Plastic/Vinyl/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman 00972 Large Looped End Cotton Wet Mop Head (972)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- PFERD Curved Handle Platers Brush - 4 Rows, White Tampico Fill (89540)
- PURELL Surface Sanitizing Wipes, Colorless, Light Yellow, Flow Pack, 9 in x 7 3/8 in, Unscented, 12 PK (9371-12)
- UNGER Stick Tool Handle Holder (964770)
- UNGER ErgoTec Ninja Scraper Holster (HT150)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 3 Hndls (HO350)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 6 Hndls (HO700)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- UNGER Janitor Cart, Polypropylene, 51-1/2inL, Blk (RRSPC)
- MILWAUKEE TOOL 3 in. Utility Bucket Hook (48-22-8293)
- Unger Carts, Caddies & Accessories