Shop All Floor Scrubber Parts
Unger
Replacement Swab Heads, PK2
Mfr # BSRHR
Zoro # G3089563
original price:
$13.46
29% off
new price: $9.45
/pk 2, $4.73/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number BBWHR
- Material Nylon
- Application Cleaning, Toilet Bowl
- Features Ergonomic, Bend Resistant, Durable
- Bristle Firmness Soft
Product Information
- Brand Unger
- MFR # BSRHR
- Zoro # G3089563
- UPC # 761475619035
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Brush Length | 3 1/2 in |
Details
Item | Replacement Swab Heads |
For Use With Mfr. Model Number | BBWHR |
Material | Nylon |
Application | Cleaning, Toilet Bowl |
Features | Ergonomic, Bend Resistant, Durable |
Bristle Firmness | Soft |
Bristle Color | White |
Bristle Material | Nylon |
Tool Type | Swab Head |
Description
Replacement Swab Heads, Tool Type Swab Head, Bristle Material Nylon, Brush Length 3 1/2 in, Bristle Firmness Soft, Bristle Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS R & B Wire 907 One Piece Rack Extender for 58 Rack (907)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill, 2 PK (6472-02)
- BRADY Absorbent Pad, 51 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (ENV200)
- WARSAW CHEMICAL Delimer NF, Nonfoaming All Purpose Delimer, 1-Gallon, 4PK (21510-0000004)
- UNGER Replacement Brush Head, PK2 (BBRHR)
- NOBLES Scrub Brush, 17 in., Abrasive, 16 in. Block (1016763)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246592)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (54925)
- I-MOP Floor Machine Brush, Red, 12" Pad, Round, PR (1237715)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- TENNANT Pad Driver, 19 3/4 in Dia, Gray (9017710)
- Unger Floor Scrubber Parts