Shop All Squeegee Parts
Unger
Replacement Squeegee Blade, 18"L, Rubber
Mfr # RT450
Zoro # G2872414
product price: $4.26
/ea
$4.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Black
- FDA Compliant No
Product Information
- Brand Unger
- MFR # RT450
- Zoro # G2872414
- UPC # 761475611725
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 18 in |
Length | 18" |
Blade Width | 18 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Series | ErgoTec |
Compatible Manufacturer Part Number | 12979, EN450, ES450, PR450, VP450 |
Blade Material | Rubber |
Blade Shape | Straight |
Product Type | Squeegee Refill |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Rubber, Blade Shape Straight, Blade Width 18 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 24K374, 38HY08, 3U427, 3U429, 8CAH4, Compatible Manufacturer Part Number 12979, EN450, ES450, PR450, VP450, Color Coding System No, Series ErgoTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL UPRIGHT VACUUM CORDED (3676)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- MONOFLO INTERNATIONAL GEC™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity (DC2818)
- FRANKLIN CLEANING TECHNOLOGY Interstate 50 Self Sealing, Fast Recoat Floor Finish, 5 Gal. Pail (F195026)
- UNGER UNGER Black 36" Replacement Squeegee Blade (16510)
- UNGER Replacement Squeegee Blade, 14"L, Rubber (RT350)
- UNGER ErgoTec Ninja Squeegee Handle 30 degrees (E3000)
- UNGER Replacement Window Squeegee Blade (RT400)
- UNGER WINDOW CLEANING KIT 3PC (978900)
- UNGER ErgoTec Soft Squeegee Rubber 3 Foot Strip (001-05-36)
- IPC EAGLE Swivel Pad Holder (RSU66)
- Unger Squeegee Parts