Shop All Squeegee Parts
Unger
Replacement Squeegee Blade, 14"L, Rubber
Mfr # RT350
Zoro # G1853293
product price: $3.97
/ea
$3.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Black
- FDA Compliant No
Product Information
- Brand Unger
- MFR # RT350
- Zoro # G1853293
- UPC # 761475611688
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 14 in |
Length | 14" |
Blade Width | 14 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Series | ErgoTec |
Blade Material | Rubber |
Product Type | Squeegee Refill |
Compatible Manufacturer Part Number | VP350 |
Blade Shape | Straight |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Rubber, Blade Shape Straight, Blade Width 14 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 3U428, Compatible Manufacturer Part Number VP350, Color Coding System No, Series ErgoTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Touch Free Dispenser, 3000mL, Blue (54010)
- REMCO 36" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6036)
- LIBMAN COMMERCIAL Wide Commercial Angle Broom, 15, Rough Surface, 6PK (1102)
- BRIGHT AIR Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6 (BRI900437CT)
- UNGER UNGER Black 36" Replacement Squeegee Blade (16510)
- UNGER Replacement Squeegee Blade, 18"L, Rubber (RT450)
- UNGER Ninja Aluminum Squeegee Channel 18 Inch (AC450)
- UNGER Green Power Squeegee Rubber 10 Pack 14 Inch (RR35G)
- UNGER ErgoTec TBar 14 Inch (EH350)
- UNGER ErgoTec Ninja TBar 14 Inch (NI350)
- UNGER Bucket Sieve, Steel, Black (QB060)
- Unger Squeegee Parts