Shop All Squeegee Parts
Unger
Replacement Squeegee Blade, 12"L, Rubber
Mfr # RT300
Zoro # G2101032
product price: $3.38
/ea
$3.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 12 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Black
Product Information
- Brand Unger
- MFR # RT300
- Zoro # G2101032
- UPC # 761475611664
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 12 in |
Length | 12" |
Blade Width | 12 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Material | Rubber |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Features | Long Lasting, Streak-free |
Series | ErgoTec |
Blade Material | Rubber |
Product Type | Squeegee Refill |
Compatible Manufacturer Part Number | 12976, EN300, ES300 |
Blade Shape | Straight |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Rubber, Blade Shape Straight, Blade Width 12 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 24K372, 3U424, 8CAG9, Compatible Manufacturer Part Number 12976, EN300, ES300, Color Coding System No, Series ErgoTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Heavy-Duty, 15 micron, Clear, 250 Pack (49P432)
- BRADY Absorbent Roll, 62 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP28-DP)
- 2XL Body Wipes, , 8 inL, 6 inW, PK2 (2XL436)
- UNGER UNGER Black Resin Replacement (HPB06)
- UNGER ErgoTec TBar 14 Inch (EH350)
- UNGER Acme thread adapter, Plastic, Green (FWAI0)
- UNGER UNGER Black Resin Replacement (HPB24)
- UNGER Pro SS Squeegee Handle (UNG PR00)
- UNGER Green Power Squeegee Rubber 10 Pack 18 Inch (RR45G)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in TAN, FITS ADV, 08602468 (56393286)
- Unger Squeegee Parts